KS1272PKLBS Duchess Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1272PKLBS

  • Zoro # G3109516


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1272PKLBS
Zoro #
G3109516
UPC #
663370378287
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
2.13
Max Deck Thickness
1.5
Item Width (Inch)
8
Item Length (Inch)
13
Item Height (Inch)
2.13

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Side Sprayer
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 10" Spout Clearance, 8-9/16" spout reach, Includes Side Sprayer, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Material
Brass
Weight
8.82
Share H&C Handle Item#
KBH1602PKL
Cold Cartridge Item#
KSRPL2000CC
Pulldown Spray
false
Handles Included
true
Sidespray
true
Faucet Centers
8
Faucet Holes
4
Hot Cartridge Item#
KSRPL2000HC
Spray Diverter Item#
KSRP1271D
Hose Included
true
Collection
Duchess
Handle Style
Lever
Pullout Spray
false
Item Weight (lbs)
8.82
Installation Type
Bridge
Drain Included
No
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.