KS1272PLBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1272PLBS

  • Zoro # G3102507


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1272PLBS
Zoro #
G3102507
UPC #
663370034770
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
13.13
Item Width (Inch)
8.56
Item Length (Inch)
13.88
Item Height (Inch)
13.13

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Spout Reach: 8-9/16", Spout Clearance: 10-1/16", Include Brass Side Sprayer, Victorian Style Swivel Spout
Weight
8.82
Drain Included
No
Theme
Traditional
Pulldown Spray
false
Handle Style
Lever
Faucet Holes
4
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
8.82
Handles Included
true
Collection
Heritage
Sidespray
true
Hose Included
true
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPL2000CC
Kitchen Sprayer#
KBSPR2
Pullout Spray
false
Share H&C Handle Item#
KBH1602PL
Installation Type
Bridge
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
8

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.