KS1272TALBS Tudor Bridge Kitchen Faucet W/ Brass Sprayer, Brass

  • Mfr # KS1272TALBS

  • Zoro # G3109464


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.13
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1272TALBS
Zoro #
G3109464
UPC #
663370278563
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8.75
Item Width (Inch)
8.75
Item Height (Inch)
2.13
Item Length (Inch)
13

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Includes matching brass side sprayer, 13-1/8" spout height, 8-9/16" spout reach, Rotating swivel spout, Dual lever handles meet ADA guidelines, High quality finishing to resist tarnishing or corrosion
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
8.45
Installation Type
Bridge
Drain Included
No
Faucet Centers
8
Handle Style
Lever
Collection
Tudor
Spray Diverter Item#
KSRP1271D
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KSH7612TALC
Pulldown Spray
false
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Hot Handle Item#
KSH7612TALH
Item Weight (lbs)
8.45
Faucet Holes
4
Pullout Spray
false
Sidespray
true
Handles Included
true
Theme
Traditional
Kitchen Sprayer#
KBSPR2

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.