KS1273PXBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1273PXBS

  • Zoro # G3092969


product price: $327.98
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
8.56
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1273PXBS
Zoro #
G3092969
UPC #
663370177453
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
13.13
Item Length (Inch)
10.56
Item Height (Inch)
13.13
Item Width (Inch)
8.56

Details

Finish
Antique Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 10-1/16" Spout Clearance, 8-9/16" Spout Reach, 13-1/8" Spout Height, Dual Porcelain Cross Handles for Easy Rotation, Includes Matching Brass Side Sprayer
Weight
9.56
Theme
Traditional
Handles Included
true
Kitchen Sprayer#
KBSPR3
Handle Style
Cross
Sidespray
true
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KBH1603PXH
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
9.56
Drain Included
No
Installation Type
Bridge
Faucet Holes
4
Collection
Heritage
Pulldown Spray
false
Cold Handle Item#
KBH1603PXC
Faucet Centers
8
Pullout Spray
false
Hose Included
true
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the antique brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.