KS1275BEXBS Essex Bridge Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1275BEXBS

  • Zoro # G3099497


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Includes matching brass side sprayer, 13-1/8" spout height, 8-9/16" spout reach, Rotating swivel spout, Dual cross handles for easy rotation, High quality finishing to resist tarnishing or corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1275BEXBS
Zoro #
G3099497
UPC #
663370436246
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
2.13
Item Width (Inch)
8
Item Length (Inch)
13
Item Height (Inch)
2.13

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Includes matching brass side sprayer, 13-1/8" spout height, 8-9/16" spout reach, Rotating swivel spout, Dual cross handles for easy rotation, High quality finishing to resist tarnishing or corrosion
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Handles Included
true
Kitchen Sprayer#
KBSPR5
Cold Handle Item#
KSH285ORBC
Pullout Spray
false
Installation Type
Bridge
Item Weight (lbs)
8.82
Hot Handle Item#
KSH285ORBH
Theme
Traditional
Hot Cartridge Item#
KSRPL2000HC
Drain Included
No
Spray Diverter Item#
KSRP1271D
Pulldown Spray
false
Faucet Holes
4
Handle Style
Cross
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
8
Collection
Essex
Sidespray
true
Spout Flow Rate (GPM)
1.8

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.