KS1275PKXBS Duchess Bridge Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1275PKXBS

  • Zoro # G3084900


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1275PKXBS
Zoro #
G3084900
UPC #
663370379222
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
2.13
Item Height (Inch)
2.13
Item Length (Inch)
13
Item Width (Inch)
8

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 10-1/16" Spout Clearance, 8-9/16" Spout Reach, Includes Side Sprayer, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
8.82
Spout Flow Rate (GPM)
1.8
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
8.82
Collection
Duchess
Theme
Traditional
Kitchen Sprayer#
KBSPR5
Pulldown Spray
false
Pullout Spray
false
Handle Style
Cross
Faucet Holes
4
Hot Handle Item#
KBH1605PKXH
Sidespray
true
Drain Included
No
Cold Handle Item#
KBH1605PKXC
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
8
Installation Type
Bridge

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.