Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1275PLBS Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1275PLBS

  • Zoro # G3090309


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
13.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1275PLBS
Zoro #
G3090309
UPC #
663370034817
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.13
Width
8.56
Item Length (Inch)
13.88
Item Height (Inch)
13.13
Item Width (Inch)
8.56

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Spout Reach: 8-9/16", Spout Clearance: 10-1/16", Include Brass Side Sprayer, Victorian Style Swivel Spout
Weight
9.56
Hot Cartridge Item#
KSRPL2000HC
Collection
Heritage
Item Weight (lbs)
9.56
Faucet Centers
8
Cold Cartridge Item#
KSRPL2000CC
Share H&C Handle Item#
KBH1605PL
Sidespray
true
Faucet Holes
4
Handles Included
true
Hose Included
true
Spray Diverter Item#
KSRP1271D
Pulldown Spray
false
Handle Style
Lever
Installation Type
Bridge
Pullout Spray
false
Kitchen Sprayer#
KBSPR5
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Drain Included
No

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.