KS1275WLLBS Wilshire Bridge Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1275WLLBS

  • Zoro # G3105535


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
9.06
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 13" Spout Height, 8-3/4" Spout Reach, Deck Mount 4 Hole Installation With Side Sprayer, With Brass Sprayer, Rotating Swivel Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1275WLLBS
Zoro #
G3105535
UPC #
663370434181
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.06
Height
13
Item Height (Inch)
2.13
Item Width (Inch)
8
Item Length (Inch)
13

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 13" Spout Height, 8-3/4" Spout Reach, Deck Mount 4 Hole Installation With Side Sprayer, With Brass Sprayer, Rotating Swivel Spout
Material
Brass
Includes
Faucet; Mounting Hardware; Brass Sprayer
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Spout Flow Rate (GPM)
1.8
Collection
Wilshire
Spray Diverter Item#
KSRP1271D
Installation Type
Bridge
Handle Style
Lever
Drain Included
No
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Handles Included
true
Item Weight (lbs)
8.82
Theme
Traditional
Share H&C Handle Item#
KSH3965WLL
Pulldown Spray
false
Faucet Holes
4
Faucet Centers
8
Sidespray
true
Kitchen Sprayer#
KBSPR5
Cold Cartridge Item#
KSRPL2000CC

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.