KS1276ALBS Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS1276ALBS

  • Zoro # G3092339


product price:  $323.09
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1276ALBS
Zoro #
G3092339
UPC #
663370177804
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.13
Width
8.56
Item Width (Inch)
8.56
Item Length (Inch)
13.88
Item Height (Inch)
13.13

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes matching brass side sprayer, Victorian style rotating swivel spout, 10-1/16" spout clearance, 8-9/16" spout reach, 13-1/8" spout height, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Weight
9.56
Installation Type
Bridge
Hose Included
true
Share H&C Handle Item#
KBH1606AL
Kitchen Sprayer#
KBSPR6
Sidespray
true
Theme
Traditional
Faucet Holes
4
Item Weight (lbs)
9.56
Hot Cartridge Item#
KSRPL2000HC
Cold Cartridge Item#
KSRPL2000CC
Spray Diverter Item#
KSRP1271D
Handle Style
Lever
Drain Included
No
Pullout Spray
false
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Collection
Heritage
Handles Included
true
Pulldown Spray
false

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.