KS1276AXBS Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS1276AXBS

  • Zoro # G3089688


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1276AXBS
Zoro #
G3089688
UPC #
663370177811
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
13.13
Item Height (Inch)
13.13
Item Width (Inch)
8.56
Item Length (Inch)
11.19

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes matching brass side sprayer, Victorian style rotating swivel spout, 10-1/16" spout clearance, 8-9/16" spout reach, 13-1/8" spout height, Dual metal cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
9.56
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Theme
Traditional
Sidespray
true
Handle Style
Cross
Pullout Spray
false
Cold Handle Item#
KBH1796AXC
Collection
Heritage
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
9.56
Hose Included
true
Faucet Holes
4
Pulldown Spray
false
Handles Included
true
Drain Included
No
Installation Type
Bridge
Hot Handle Item#
KBH1796AXH
Spray Diverter Item#
KSRP1271D
Kitchen Sprayer#
KBSPR6

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.