KS1277ALBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1277ALBS

  • Zoro # G3090430


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
13.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1277ALBS
Zoro #
G3090430
UPC #
663370501104
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.13
Width
8.56
Item Length (Inch)
13.88
Item Width (Inch)
8.56
Item Height (Inch)
13.13

Details

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes matching brass side sprayer, Victorian style rotating swivel spout, 10-1/16" spout clearance, 8-9/16" spout reach, 13-1/8" spout height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Installation Manual
Valve Type
Ceramic Disc Cartridge
Weight
9.56
Handle Style
Lever
Hose Included
true
Cold Cartridge Item#
KSRPL2000CC
Faucet Holes
4
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
9.56
Spray Diverter Item#
KSRP1271D
Handles Included
true
Faucet Centers
8
Drain Included
No
Hot Cartridge Item#
KSRPL2000HC
Pulldown Spray
false
Share H&C Handle Item#
KBH1607AL
Installation Type
Bridge
Collection
Heritage
Pullout Spray
false
Kitchen Sprayer#
KBSPR7
Sidespray
true
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.