KS1277PLBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1277PLBS

  • Zoro # G3082338


product price: $342.17
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
13.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1277PLBS
Zoro #
G3082338
UPC #
663370501135
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.13
Width
8.56
Item Height (Inch)
13.13
Item Width (Inch)
8.56
Item Length (Inch)
13.88

Details

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Features
Solid Brass Construction, Drip Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 4-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, 10-1/16" Spout Clearance, 8-9/16" Spout Reach, 13-1/8" Spout Height, Lever Handles Meet ADA Guidelines, Includes Side Sprayer, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
9.56
Pullout Spray
false
Handle Style
Lever
Hose Included
true
Collection
Heritage
Kitchen Sprayer#
KBSPR7
Handles Included
true
Drain Included
No
Installation Type
Bridge
Cold Cartridge Item#
KSRPL2000CC
Share H&C Handle Item#
KBH1607PL
Sidespray
true
Pulldown Spray
false
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Faucet Centers
8
Item Weight (lbs)
9.56
Spout Flow Rate (GPM)
1.8
Faucet Holes
4

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.