KS1278BEXBS Essex Bridge Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS1278BEXBS

  • Zoro # G3083990


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS1278BEXBS
Zoro #
G3083990
UPC #
663370436260
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
2.13
Item Width (Inch)
8
Item Length (Inch)
13
Item Height (Inch)
2.13

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Features
High quality brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Includes matching brass side sprayer, 13-1/8" spout height, 8-9/16" spout reach, Rotating swivel spout, Dual cross handles for easy rotation, High quality finishing to resist tarnishing or corrosion
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Item Weight (lbs)
8.82
Handle Style
Cross
Spray Diverter Item#
KSRP1271D
Spout Flow Rate (GPM)
1.8
Hot Handle Item#
KSH285SNH
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Bridge
Collection
Essex
Faucet Centers
8
Faucet Holes
4
Handles Included
true
Theme
Traditional
Hot Cartridge Item#
KSRPL2000HC
Sidespray
true
Pullout Spray
false
Cold Handle Item#
KSH285SNC
Kitchen Sprayer#
KBSPR8
Drain Included
No
Pulldown Spray
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.