KS1278BPLBS Bel-Air Bridge Kitchen Faucet W/Brass Sprayer, Brushed Nkl

  • Mfr # KS1278BPLBS

  • Zoro # G3091359


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1278BPLBS
Zoro #
G3091359
UPC #
663370435157
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8.38
Item Width (Inch)
8.38
Item Length (Inch)
13
Item Height (Inch)
2.13

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 13-1/8" Spout Height, 8-9/16" Spout Reach, Rotating Swivel Spout, Deck Mount 4 Hole Installation With Side Sprayer, With Brass Sprayer
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
10.93
Installation Type
Bridge
Hot Cartridge Item#
KSRPL2000HC
Drain Included
No
Spray Diverter Item#
KSRP1271D
Cold Handle Item#
KSH7618BPLC
Handle Style
Lever
Handles Included
true
Collection
Bel-Air
Item Weight (lbs)
10.93
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR8
Sidespray
true
Pullout Spray
false
Faucet Centers
8
Faucet Holes
4
Pulldown Spray
false
Hot Handle Item#
KSH7618BPLH
Cold Cartridge Item#
KSRPL2000CC

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.