KS1278PKXBS Duchess Bridge Kitchen Faucet W/Brass Sprayer, Brushed Nkl

  • Mfr # KS1278PKXBS

  • Zoro # G3094420


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1278PKXBS
Zoro #
G3094420
UPC #
663370379246
Country of Origin
Taiwan, Province of China

Dimensions

Width
8
Height
2.13
Item Height (Inch)
2.13
Item Length (Inch)
13
Item Width (Inch)
8

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 10-1/16" Spout Clearance, 8-9/16" Spout Reach, Includes Side Sprayer, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Includes
Faucet; Mounting Hardware
Weight
8.82
Theme
Traditional
Drain Included
No
Item Weight (lbs)
8.82
Hot Handle Item#
KBH1608PKXH
Kitchen Sprayer#
KBSPR8
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Bridge
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Pulldown Spray
false
Collection
Duchess
Spray Diverter Item#
KSRP1271D
Handle Style
Cross
Faucet Holes
4
Cold Handle Item#
KBH1608PKXC
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
8
Handles Included
true
Sidespray
true

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.