KS1278PXBS Heritage Bridge Kitchen Faucet W/Brass Sprayer, Brushed Nkl

  • Mfr # KS1278PXBS

  • Zoro # G3088315


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1278PXBS
Zoro #
G3088315
UPC #
663370034862
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
13.13
Item Length (Inch)
10.56
Item Width (Inch)
8.56
Item Height (Inch)
13.13

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 10-1/16" Spout Clearance, 8-9/16" Spout Reach, 13-1/8" Spout Height, Dual Porcelain Cross Handles for Easy Rotation, Includes Matching Brass Side Sprayer
Includes
Faucet; Mounting Hardware
Weight
8.45
Cold Handle Item#
KBH1608PXC
Sidespray
true
Pulldown Spray
false
Kitchen Sprayer#
KBSPR8
Handles Included
true
Drain Included
No
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
4
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Bridge
Faucet Centers
8
Hose Included
true
Pullout Spray
false
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Spout Flow Rate (GPM)
1.8
Handle Style
Cross
Item Weight (lbs)
8.45
Collection
Heritage
Hot Handle Item#
KBH1608PXH

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.