KS1278TALBS Tudor Bridge Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS1278TALBS

  • Zoro # G3084200


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1278TALBS
Zoro #
G3084200
UPC #
663370278600
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.75
Height
2.13
Item Length (Inch)
13
Item Height (Inch)
2.13
Item Width (Inch)
8.75

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Includes matching brass side sprayer, 13-1/8" spout height, 8-9/16" spout reach, Rotating swivel spout, Dual lever handles meet ADA guidelines, High quality finishing to resist tarnishing or corrosion
Weight
9.56
Collection
Tudor
Handle Style
Lever
Cold Cartridge Item#
KSRPL2000CC
Sidespray
true
Faucet Holes
4
Kitchen Sprayer#
KBSPR8
Item Weight (lbs)
9.56
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL2000HC
Installation Type
Bridge
Pulldown Spray
false
Hot Handle Item#
KSH7618TALH
Pullout Spray
false
Handles Included
true
Cold Handle Item#
KSH7618TALC
Drain Included
No
Spray Diverter Item#
KSRP1271D
Faucet Centers
8
Theme
Traditional

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.