KS1278WLLBS Wilshire Bridge Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS1278WLLBS

  • Zoro # G3082426


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Height
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1278WLLBS
Zoro #
G3082426
UPC #
663370434204
Country of Origin
Taiwan, Province of China

Dimensions

Height
13
Width
9.06
Item Length (Inch)
13
Item Height (Inch)
2.13
Item Width (Inch)
8

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 13" Spout Height, 8-3/4" Spout Reach, Deck Mount 4 Hole Installation With Side Sprayer, With Brass Sprayer, Rotating Swivel Spout
Includes
Faucet; Mounting Hardware; Brass Sprayer
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Pullout Spray
false
Collection
Wilshire
Kitchen Sprayer#
KBSPR8
Handle Style
Lever
Faucet Centers
8
Sidespray
true
Share H&C Handle Item#
KSH3968WLL
Drain Included
No
Pulldown Spray
false
Faucet Holes
4
Handles Included
true
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL2000HC
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Bridge
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
8.82

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.