KS127AXBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper

  • Mfr # KS127AXBSAC

  • Zoro # G3098605


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS127AXBSAC
Zoro #
G3098605
UPC #
663370679216
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.56
Height
13.13
Item Height (Inch)
13.13
Item Width (Inch)
8.56
Max Deck Thickness
1.5
Item Length (Inch)
11.19

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" widespread 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 10-1/16" spout clearance, 8-9/16" spout reach, Dual metal cross handles for easy rotation, Includes matching brass side sprayer
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Weight
9.56
Hose Included
true
Spray Diverter Item#
KSRP1271D
Kitchen Sprayer#
KBSPR6AC
Item Weight (lbs)
9.56
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Drain Included
No
Collection
Heritage
Faucet Centers
8
Hot Handle Item#
KBH179AXACH
Installation Type
Bridge
Handle Style
Cross
Cold Handle Item#
KBH179AXACC
Sidespray
true

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the antique copper finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.