KS127PLBSAC Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Copper

  • Mfr # KS127PLBSAC
  • Zoro # G3098508
product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Installation Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS127PLBSAC
Zoro #
G3098508
UPC #
663370679223
Country of Origin
Taiwan, Province of China
Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" widespread 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 10-1/16" spout clearance, 8-9/16" spout reach, Dual porcelain lever handles meet ADA guidelines, Includes matching brass side sprayer
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
9.56
Cold Cartridge Item#
KSRPL2000CC
Kitchen Sprayer#
KBSPR6AC
Installation Type
Bridge
Faucet Centers
8
Share H&C Handle Item#
KBH160PLAC
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Hose Included
true
Faucet Holes
4
Sidespray
true
Hot Cartridge Item#
KSRPL2000HC
Collection
Heritage
Item Weight (lbs)
9.56
Handle Style
Lever
Spray Diverter Item#
KSRP1271D
Drain Included
No

Dimensions

Width
8.56
Height
13.13
Max Deck Thickness
1.5
Item Height (Inch)
13.13
Item Length (Inch)
13.88
Item Width (Inch)
8.56

Description

A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the antique copper finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews