KS1288PKL Duchess Wall Mount Kitchen Faucet, Brushed Nickel

  • Mfr # KS1288PKL

  • Zoro # G3096338


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Width
9.06
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 5/8" O.D. Compression, 9-1/16" spout reach; 11-5/8" from wall, 7-15/16" spout height, 4-7/8" spout clearance from handles, Porcelain lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1288PKL
Zoro #
G3096338
UPC #
663370815720
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.06
Height
7.94
Item Height (Inch)
7.94
Max Deck Thickness
2.8
Item Width (Inch)
9.06
Item Length (Inch)
10

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 5/8" O.D. Compression, 9-1/16" spout reach; 11-5/8" from wall, 7-15/16" spout height, 4-7/8" spout clearance from handles, Porcelain lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
9
Collection
Duchess
Faucet Centers
8.06
Sidespray
false
Handles Included
true
Faucet Holes
3
Spout Flow Rate (GPM)
1.8
Hose Included
false
Hot Cartridge Item#
KSRP3120HC
Theme
Traditional
Item Weight (lbs)
9
Drain Included
No
Pulldown Spray
false
Cold Cartridge Item#
KSRP3120CC
Installation Type
Widespread
Share H&C Handle Item#
KBH1608PKL
Pullout Spray
false
Handle Style
Lever

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.