KS1341PKX Roman Tub Filler with Cross Handle

  • Mfr # KS1341PKX

  • Zoro # G0853528


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 16"
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1341PKX
Zoro #
G0853528
UPC #
663370379369
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Depth
Valve: 3-7/8"
Width
Spout: 2-1/8", Valve: 2"
Max Deck Thickness
1.25
Item Length (Inch)
10.56
Item Width (Inch)
8.56
Item Height (Inch)
9

Details

Finish
Polished Chrome
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 16"
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Body Material
Brass
Flow Rate
7 gpm
Faucet Operation
Standard
Handle Material
Porcelain
Item
Roman Tub Faucet
Number of Holes
3
ADA Compliant
false
Number of Handles
2
Connection
3/4" IPS, 1-1/4"-18 IPS
Features
Drip Free Ceramic Disc Cartridge
Material
Brass
Faucet Centers
8 to 16
Showerhead Flow Rate (GPM)
0
Sidespray
false
UPC/CUPC Certified
true
Handshower Included
No
Hose Included
false
Theme
Traditional
Collection
Duchess
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
7.72
Low Lead Compliant
false
Drain Included
No
Handle Style
Cross
Faucet Holes
3
CEC Certified
false
Pullout Spray
false
Handles Included
true
Spout Flow Rate (GPM)
7
Showerhead Included
No
Prop 65 Label
true
DOE Certified
false

Description

KS1341PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.