KS1342BEX Roman Tub Filler with Cross Handle

  • Mfr # KS1342BEX

  • Zoro # G0853686


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8" to 16"
Number of Handles
2
Flow Rate
7 gpm
Faucet Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1342BEX
Zoro #
G0853686
UPC #
663370436437
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Depth
Valve: 3-7/8"
Width
Spout: 2-1/8", Valve: 2"
Max Deck Thickness
1.25
Item Height (Inch)
9
Item Length (Inch)
11
Item Width (Inch)
8.56

Details

Finish
Polished Brass
Number of Holes
3
Mounting Hole Center to Center
8" to 16"
Number of Handles
2
Flow Rate
7 gpm
Faucet Handle Type
Cross
Faucet Operation
Standard
Item
Roman Tub Faucet
Body Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Faucet Finish
Polished Brass
Handle Material
Metal
Features
Drip Free Ceramic Cartridge, Hardisc Ceramic Disc Cartridge
Connection
3/4" IPS, 1-1/4"-18 IPS
Material
Brass
Sidespray
false
Prop 65 Label
true
Hose Included
false
Low Lead Compliant
false
UPC/CUPC Certified
false
Faucet Holes
3
Collection
Essex
DOE Certified
false
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handshower Included
No
CEC Certified
false
Handshower Flow Rate (GPM)
0
Handles Included
true
Handle Style
Cross
Showerhead Included
No
Drain Included
No
Pullout Spray
false
Item Weight (lbs)
7.72
Faucet Centers
8 to 16

Description

KS1342BEX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.