Shop KINGSTON BRASS

KS1345PKL Roman Tub Filler with Cross Handle

  • Mfr # KS1345PKL
  • Zoro # G0853844

product price: 
$
571.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1345PKL
Zoro #
G0853844
UPC #
663370378515
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Depth
Valve: 3-7/8"
Width
Spout: 2-1/8", Valve: 2"
Item Height (Inch)
9
Item Length (Inch)
14
Item Width (Inch)
8.56
Max Deck Thickness
1.25

Details

Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
Item
Roman Tub Faucet
ADA Compliant
true
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 16"
Number of Handles
2
Body Material
Brass
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Number of Holes
3
Flow Rate
7 gpm
Faucet Operation
Standard
Features
Drip Free Ceramic Disc Cartridge
Connection
3/4" IPS, 1-1/4"-18 IPS
Collection
Duchess
Handshower Included
No
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 16
Showerhead Included
No
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Handles Included
true
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Handle Style
Lever
CEC Certified
false
Item Weight (lbs)
7.72
Pullout Spray
false
Sidespray
false
Faucet Holes
3
Hose Included
false
Drain Included
No
Theme
Traditional

Description

KS1345PKL Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.