Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1348BEX Roman Tub Filler with Cross Handle

  • Mfr # KS1348BEX

  • Zoro # G0854018


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Height
9"
Number of Holes
3
Number of Handles
2
Faucet Handle Type
Cross
Flow Rate
7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1348BEX
Zoro #
G0854018
UPC #
663370436451
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Depth
Valve: 3-7/8"
Width
Spout: 2-1/8", Valve: 2"
Item Height (Inch)
9
Item Width (Inch)
8.56
Item Length (Inch)
11
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Holes
3
Item
Roman Tub Faucet
Number of Handles
2
Faucet Handle Type
Cross
Flow Rate
7 gpm
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
8" to 16"
Handle Material
Metal
ADA Compliant
false
Mounting Type
Deck Mount
Faucet Finish
Brushed Nickel
Features
Drip Free Ceramic Cartridge, Hardisc Ceramic Disc Cartridge
Connection
3/4" IPS, 1-1/4"-18 IPS
Material
Brass
Theme
Traditional
Faucet Centers
8 to 16
Prop 65 Label
true
Faucet Holes
3
Hose Included
false
Low Lead Compliant
false
Sidespray
false
Handshower Flow Rate (GPM)
0
Handle Style
Cross
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
7.72
DOE Certified
false
Drain Included
No
Handles Included
true
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
Collection
Essex
Pullout Spray
false
CEC Certified
false
Showerhead Included
No

Description

KS1348BEX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.