KS1348PKX Roman Tub Filler with Cross Handle

  • Mfr # KS1348PKX

  • Zoro # G0854149


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1348PKX
Zoro #
G0854149
UPC #
663370379390
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Height (Inch)
9
Max Deck Thickness
1.25
Item Width (Inch)
8.56
Item Length (Inch)
10.56

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7 gpm
Material
Brass
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4" IPS, 1-1/4"-18 IPS
Handle Material
Porcelain
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 16"
Faucet Handle Type
Cross
Number of Handles
2
Body Material
Brass
Faucet Finish
Brushed Nickel
Sidespray
false
Handles Included
true
Faucet Holes
3
Handle Style
Cross
Hose Included
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handshower Included
No
CEC Certified
false
Item Weight (lbs)
7.72
Low Lead Compliant
false
Theme
Traditional
Drain Included
No
DOE Certified
false
Pullout Spray
false
Collection
Duchess
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Faucet Centers
8 to 16

Description

KS1348PKX Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.