KS142RKXAB Widespread Bathroom Faucet with Push Pop-Up, Antique Brass

  • Mfr # KS142RKXAB

  • Zoro # G102837464


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Weight
6.62
Color
Antique Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
10.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS142RKXAB
Zoro #
G102837464
UPC #
663370978548
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.25
Width
5.5
Height
7

Details

Finish
Antique Brass
Weight
6.62
Color
Antique Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 7" spout height, 4-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Wheel handle style

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Webb widespread bathroom faucet with push pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.