Shop KINGSTON BRASS
See all product information
Create Account
KS142RKXBB Widespread Bathroom Faucet with Push Pop-Up, Brushed Brass
- Mfr # KS142RKXBB
- Zoro # G002837427
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Height
7
Weight
6.62
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 7" spout height, 4-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Wheel handle style
Length
10.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS142RKXBB
- Zoro #
- G002837427
- UPC #
- 663370978562
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Weight
- 6.62
- Finish
- Brushed Brass
- Features
- Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 7" spout height, 4-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Wheel handle style
- Color
- Brushed Brass
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
Dimensions
- Height
- 7
- Length
- 10.25
- Width
- 5.5
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Webb widespread bathroom faucet with push pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.