
KS142RXNB Widespread Bathroom Faucet with Push Pop-Up, Naples Bronze
Mfr # KS142RXNB
Zoro # G202835476
product price:Â $448.99
/ea
Free Shipping & Returns
Key Features
Width
5.5
Weight
6.61
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
7
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS142RXNB
Zoro #
G202835476
UPC #
663370837852
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.5
Height
7
Length
11.5
Details
Weight
6.61
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Naples Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 4-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Wheel handle style, Corrosion-resistant finish
Color
Naples Bronze
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Belknap widespread bathroom faucet with push pop-up and its featured sturdy brass construction and premium naples bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.