
KS142RXPN Widespread Bathroom Faucet with Push Pop-Up, Polished Nickel
Mfr # KS142RXPN
Zoro # G202835322
product price:Â $497.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5.5
Height
7
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS142RXPN
Zoro #
G202835322
UPC #
663370837838
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.5
Height
7
Length
11.5
Details
Color
Polished Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
6.61
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 4-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Wheel handle style, Corrosion-resistant finish
Finish
Polished Nickel
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Belknap widespread bathroom faucet with push pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.