Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1431BL 2-Handle Bthrm Faucet W/Brass Pop-Up & Cover Plate Chrome

  • Mfr # KS1431BL

  • Zoro # G3061654


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.88
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1431BL
Zoro #
G3061654
UPC #
663370122644
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.44
Height
10.69
Length
6.31
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Max Deck Thickness
1.25
Item Height (Inch)
10.69

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Material
Brass
Color
Polished Chrome
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-1/4" Spout Clearance, 6-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Hot Cartridge Item#
KSRPL2000HC
Installation Type
Single Hole
Handles Included
true
Handle Style
Lever
Theme
Traditional
Faucet Holes
1,3
Share H&C Handle Item#
KSH3961BL
Cold Cartridge Item#
KSRPL2000CC
Drain Included
Yes
Pullout Spray
false
Item Weight (lbs)
5.88
Collection
Heritage
Sidespray
false
Pop Up Rod Item#
KSPR1431
Faucet Centers
0
Body Material
Brass

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.