KS1431PX 2-Handle Bthrm Faucet W/Brass Pop-Up & Cover Plate Chrome

  • Mfr # KS1431PX

  • Zoro # G3056989


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
5.88
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8" Spout Clearance, 6-7/8" Spout Reach, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain
Height
10.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1431PX
Zoro #
G3056989
UPC #
663370017209
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.69
Length
6.31
Width
6.44
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Polished Chrome
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8" Spout Clearance, 6-7/8" Spout Reach, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Handle Style
Cross
Installation Type
Single Hole
Theme
Traditional
Faucet Centers
0
Cold Handle Item#
KBH1601PXC
Collection
Heritage
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Drain Included
Yes
Pop Up Rod Item#
KSPR1431
Hot Handle Item#
KBH1601PXH
Item Weight (lbs)
5.88
Hot Cartridge Item#
KSRPL2000HC
Body Material
Brass
Number of Mounting Holes
1,3
Pulldown Spray
FALSE
Flow Rate - Maximum
1.2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.