KS1432AL 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Brass

  • Mfr # KS1432AL

  • Zoro # G3056535


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.88
Height
10.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1432AL
Zoro #
G3056535
UPC #
663370020407
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.69
Width
6.44
Length
6.31
Item Height (Inch)
10.69
Max Deck Thickness
1.25
Item Length (Inch)
6.31
Item Width (Inch)
6.44

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8" Spout Clearance, 6-7/8" Spout Reach, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Faucet Centers
0
Theme
Traditional
Handle Style
Lever
Item Weight (lbs)
5.88
Cold Cartridge Item#
KSRPL2000CC
Pullout Spray
false
Drain Included
Yes
Faucet Holes
1,3
Share H&C Handle Item#
KBH1602AL
Sidespray
false
Collection
Heritage
Hot Cartridge Item#
KSRPL2000HC
Pop Up Rod Item#
KSPR1432
Installation Type
Single Hole
Handles Included
true
Body Material
Brass

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.