KS1432NL 2-Handle Bathroom Faucet W/ Brass Pop-Up & Cover Plate, Brass

  • Mfr # KS1432NL

  • Zoro # G3056079


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.88
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1432NL
Zoro #
G3056079
UPC #
663370122705
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.69
Length
6.31
Width
6.44
Item Height (Inch)
10.69
Item Width (Inch)
6.44
Max Deck Thickness
1.25
Item Length (Inch)
6.31

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-1/4" Spout Clearance, 6-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Installation Type
Single Hole
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Pullout Spray
false
Sidespray
false
Faucet Centers
0
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Lever
Pop Up Rod Item#
KSPR1432
Faucet Holes
1,3
Drain Included
Yes
Share H&C Handle Item#
KSH3962NL
Item Weight (lbs)
5.88
Collection
Naples
Theme
Traditional
Body Material
Brass

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Naples two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.