KS1432TL 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Brass

  • Mfr # KS1432TL

  • Zoro # G3056754


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.88
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1432TL
Zoro #
G3056754
UPC #
663370122910
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Width
6.44
Height
10.69
Item Height (Inch)
10.69
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Max Deck Thickness
1.25

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-1/4" Spout Clearance, 6-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Drain Included
Yes
Theme
Traditional
Handle Style
Lever
Collection
Heritage
Installation Type
Single Hole
Handles Included
true
Faucet Holes
1,3
Cold Cartridge Item#
KSRPL2000CC
Pullout Spray
false
Share H&C Handle Item#
KBH7972TL
Sidespray
false
Hot Cartridge Item#
KSRPL2000HC
Pop Up Rod Item#
KSPR1432
Faucet Centers
0
Item Weight (lbs)
5.88
Spout Flow Rate (GPM)
1.2
Body Material
Brass

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.