KS1437PX 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Brass

  • Mfr # KS1437PX

  • Zoro # G3067918


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
5.88
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1437PX
Zoro #
G3067918
UPC #
663370550157
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Width
6.44
Height
10.69
Item Height (Inch)
10.69
Max Deck Thickness
1.25
Item Width (Inch)
6.44
Item Length (Inch)
6.31

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Brushed Brass
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8" Spout Clearance, 6-7/8" Spout Reach, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain, Designed for Long-Lasting Durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Valve Type
Ceramic Disc Cartridge
Faucet Holes
1,3
Pop Up Rod Item#
KSPR1437
Hose Included
false
Handles Included
true
Installation Type
Single Hole
Faucet Centers
4
Hot Handle Item#
KBH1607PXH
Item Weight (lbs)
5.88
Collection
Heritage
Handle Style
Cross
Cold Handle Item#
KBH1607PXC
Drain Included
Yes
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Pulldown Spray
false
Pullout Spray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.