KS1438BL 2-Handle Bthrm Faucet W/Brass Pop-Up & Cover Plate Nickel

  • Mfr # KS1438BL

  • Zoro # G3067979


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.88
Height
10.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1438BL
Zoro #
G3067979
UPC #
663370122972
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.69
Width
6.44
Length
6.31
Max Deck Thickness
1.25
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Item Height (Inch)
10.69

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-1/4" Spout Clearance, 6-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Faucet Centers
0
Faucet Holes
1,3
Item Weight (lbs)
5.88
Theme
Traditional
Share H&C Handle Item#
KSH3968BL
Handles Included
true
Sidespray
false
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Lever
Drain Included
Yes
Cold Cartridge Item#
KSRPL2000CC
Pop Up Rod Item#
KSPR1438
Installation Type
Single Hole
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Collection
Heritage
Body Material
Brass

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Heritage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.