KS1438NL 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Nickel

  • Mfr # KS1438NL

  • Zoro # G3063386


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
5.88
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1438NL
Zoro #
G3063386
UPC #
663370123009
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Height
10.69
Width
6.44
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-1/4" Spout Clearance, 6-1/2" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Color
Brushed Nickel
Share H&C Handle Item#
KSH3968NL
Theme
Traditional
Installation Type
Single Hole
Handles Included
true
Pop Up Rod Item#
KSPR1438
Faucet Centers
0
Collection
Naples
Hot Cartridge Item#
KSRPL2000HC
Drain Included
Yes
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
5.88
Handle Style
Lever
Body Material
Brass
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Pulldown Spray
FALSE

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Naples two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.