Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS144RXMB Single-Handle Bathroom Faucet with Push Pop-Up, Matte Black

  • Mfr # KS144RXMB

  • Zoro # G802835333


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Width
7.31
Length
4.5
Height
11.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS144RXMB
Zoro #
G802835333
UPC #
663370838057
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.31
Length
4.5
Height
11.63

Details

Material
Brass
Color
Matte Black
Mounting Type
Deck Mount
Weight
5.84
Finish
Matte Black
Number of Handles
1
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 9-1/8" spout clearance, 7-5/16" spout reach, Includes matching finish pop-up drain, Wheel handle style, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Belknap single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.