Shop KINGSTON BRASS

KS1491AX Vessel Sink Faucet, Polished Chrome

  • Mfr # KS1491AX
  • Zoro # G3069850

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1491AX
Zoro #
G3069850
UPC #
663370021152
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
Item
Vessel Faucet
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Weight
5.5
Drain Included
No
Handles Included
true
Hot Handle Item#
KBH1601AXH
Theme
Traditional
Hot Cartridge Item#
KSRPL2000HC
Cold Handle Item#
KBH1601AXC
Handle Style
Cross
Sidespray
false
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
5.5
Faucet Centers
0 or 4
Installation Type
Vessel
Collection
Heritage
Pulldown Spray
FALSE

Dimensions

Width
6.44 in
Length
6.31
Height
10.69
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Maximum Deck Thickness
1.25 in

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage Vessel Sink Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.