Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1491BPL Vessel Sink Faucet, Polished Chrome

  • Mfr # KS1491BPL

  • Zoro # G3075146


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
5.5
Width
6.44
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1491BPL
Zoro #
G3075146
UPC #
663370434808
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.44
Length
6.31
Height
10.69
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Polished Chrome
Number of Handles
2
Weight
5.5
Item
Vessel Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Color
Polished Chrome
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Hot Handle Item#
KSH7611BPLH
Installation Type
Vessel
Drain Included
No
Theme
Traditional
Cold Handle Item#
KSH7611BPLC
Item Weight (lbs)
5.5
Hot Cartridge Item#
KSRPL2000HC
Collection
Bel-Air
Cold Cartridge Item#
KSRPL2000CC
Handles Included
true
Faucet Centers
4
Handle Style
Lever
Body Material
Brass
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Pulldown Spray
FALSE

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Bel-Air Vessel Sink Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.