Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1491NL Vessel Sink Faucet, Polished Chrome

  • Mfr # KS1491NL

  • Zoro # G3075496


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1491NL
Zoro #
G3075496
UPC #
663370078378
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Width
6.44
Height
10.69
Item Height (Inch)
10.69
Item Width (Inch)
6.44
Max Deck Thickness
1.25
Item Length (Inch)
6.31

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
2
Weight
5
Item
Vessel Faucet
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware
Color
Polished Chrome
Material
Brass
Valve Type
Ceramic Disc Cartridge
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Pullout Spray
false
Item Weight (lbs)
5
Handles Included
true
Collection
Heritage
Faucet Centers
0 or 4
Installation Type
Vessel
Handle Style
Lever
Share H&C Handle Item#
KSH3961NL
Sidespray
false
Faucet Holes
1,3
Hot Cartridge Item#
KSRPL2000HC
Drain Included
No
Body Material
Brass

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage Vessel Sink Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.