KS1492PKX Duchess 2-Handle Vessel Sink Faucet, Polished Brass

  • Mfr # KS1492PKX

  • Zoro # G3067726


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
5.5
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1492PKX
Zoro #
G3067726
UPC #
663370378867
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.69
Length
6.31
Width
6.44
Max Deck Thickness
1.25
Item Height (Inch)
10.69
Item Length (Inch)
6.31
Item Width (Inch)
6.44

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Polished Brass
Number of Handles
2
Weight
5.5
Item
Vessel Faucet
Includes
Faucet; Mounting Hardware
Color
Polished Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Material
Brass
Valve Type
Ceramic Disc Cartridge
Hot Cartridge Item#
KSRPL2000HC
Collection
Duchess
Handle Style
Cross
Installation Type
Vessel
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Drain Included
No
Faucet Holes
1,3
Item Weight (lbs)
5.5
Theme
Traditional
Cold Handle Item#
KBH1602PKXC
Faucet Centers
4
Pullout Spray
false
Sidespray
false
Hot Handle Item#
KBH1602PKXH

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Duchess Vessel Sink Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.