KS1492TL Vessel Sink Faucet, Polished Brass

  • Mfr # KS1492TL

  • Zoro # G3063815


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
5
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1492TL
Zoro #
G3063815
UPC #
663370078460
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.69
Length
6.31
Width
6.44
Item Length (Inch)
6.31
Item Width (Inch)
6.44
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Polished Brass
Number of Handles
2
Weight
5
Item
Vessel Faucet
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Share H&C Handle Item#
KBH7972TL
Drain Included
No
Theme
Traditional
Handle Style
Lever
Hot Cartridge Item#
KSRPL2000HC
Cold Cartridge Item#
KSRPL2000CC
Collection
Heritage
Item Weight (lbs)
5
Installation Type
Vessel
Handles Included
true
Faucet Centers
0 or 4
Body Material
Brass
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Pulldown Spray
FALSE

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage Vessel Sink Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.