Shop KINGSTON BRASS
See all product information
Create Account
KS1492WLL Vessel Sink Faucet, Polished Brass
- Mfr # KS1492WLL
- Zoro # G3071040
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS1492WLL
- Zoro #
- G3071040
- UPC #
- 663370433863
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Brass
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Flow Rate - Maximum
- 1.2
- Number of Mounting Holes
- 1,3
- Body Material
- Brass
- Item
- Vessel Faucet
- Valve Type
- Ceramic Disc Cartridge
- Features
- Color
- Polished Brass
- Includes
- Faucet; Mounting Hardware
- Weight
- 5.8
- Handle Style
- Lever
- Hot Cartridge Item#
- KSRPL2000HC
- Share H&C Handle Item#
- KSH3962WLL
- Drain Included
- No
- Faucet Centers
- 4
- Item Weight (lbs)
- 5.5
- Theme
- Traditional
- Collection
- Wilshire
- Installation Type
- Vessel
- Handles Included
- true
- Cold Cartridge Item#
- KSRPL2000CC
- Pulldown Spray
- FALSE
Dimensions
- Height
- 10.69
- Length
- 6.31
- Width
- 6.44 in
- Item Width (Inch)
- 6.44
- Item Length (Inch)
- 6.31
- Maximum Deck Thickness
- 1.25 in
Description
English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Wilshire Vessel Sink Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.