KS1493PKL Duchess Vessel Sink Faucet, Antique Brass

  • Mfr # KS1493PKL
  • Zoro # G3072739
product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1493PKL
Zoro #
G3072739
UPC #
663370816284
Country of Origin
Taiwan, Province of China
Finish
Antique Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
Item
Vessel Faucet
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Color
Antique Brass
Includes
Faucet; Mounting Hardware
Weight
5.88
Pulldown Spray
FALSE
Drain Included
No
Faucet Centers
0 or 4
Item Weight (lbs)
5.88
Installation Type
Vessel
Handle Style
Lever
Cold Cartridge Item#
KSRPL2000CC
Hose Included
false
Theme
Traditional
Hot Cartridge Item#
KSRPL2000HC
Collection
Duchess
Handles Included
true
Share H&C Handle Item#
KBH1603PKL

Dimensions

Length
6.31
Width
6.44 in
Height
10.69
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.5 in

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Duchess vessel sink faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Ratings & reviews