KS1498PKL Duchess Vessel Sink Faucet, Brushed Nickel

  • Mfr # KS1498PKL

  • Zoro # G3075645


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.88
Width
6.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1498PKL
Zoro #
G3075645
UPC #
663370378003
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.44
Length
6.31
Height
10.69
Item Length (Inch)
6.31
Item Height (Inch)
10.69
Item Width (Inch)
6.44
Max Deck Thickness
1.25

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
2
Weight
5.88
Item
Vessel Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Cold Cartridge Item#
KSRPL2000CC
Handles Included
true
Handle Style
Lever
Drain Included
No
Faucet Centers
0 or 4
Hot Cartridge Item#
KSRPL2000HC
Sidespray
false
Installation Type
Vessel
Faucet Holes
1,3
Item Weight (lbs)
5.88
Pullout Spray
false
Share H&C Handle Item#
KBH1608PKL
Collection
Duchess
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Pulldown Spray
false
Body Material
Brass

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Duchess Vessel Sink Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.