KS1498PKX Duchess 2-Handle Vessel Sink Faucet, Brushed Nickel

  • Mfr # KS1498PKX

  • Zoro # G3077727


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
5.5
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1498PKX
Zoro #
G3077727
UPC #
663370378881
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Width
6.44
Height
10.69
Max Deck Thickness
1.25
Item Height (Inch)
10.69
Item Width (Inch)
6.44
Item Length (Inch)
6.31

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Brushed Nickel
Number of Handles
2
Weight
5.5
Item
Vessel Faucet
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware
Material
Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Drain Included
No
Pullout Spray
false
Faucet Centers
4
Collection
Duchess
Installation Type
Vessel
Item Weight (lbs)
5.5
Cold Handle Item#
KBH1608PKXC
Handles Included
true
Handle Style
Cross
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Faucet Holes
1,3
Hot Handle Item#
KBH1608PKXH
Cold Cartridge Item#
KSRPL2000CC
Body Material
Brass

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Duchess Vessel Sink Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.