KS1498TAL Vessel Sink Faucet, Brushed Nickel

  • Mfr # KS1498TAL

  • Zoro # G3076284


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1498TAL
Zoro #
G3076284
UPC #
663370278808
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.44
Height
10.69
Length
6.31
Item Width (Inch)
6.44
Max Deck Thickness
1.25
Item Length (Inch)
6.31
Item Height (Inch)
10.69

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
2
Weight
5
Item
Vessel Faucet
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Color
Brushed Nickel
Faucet Centers
0 or 4
Faucet Holes
1,3
Collection
Tudor
Handles Included
true
Installation Type
Vessel
Pullout Spray
false
Cold Handle Item#
KSH7618TALC
Item Weight (lbs)
5
Hot Cartridge Item#
KSRPL2000HC
Hot Handle Item#
KSH7618TALH
Sidespray
false
Handle Style
Lever
Drain Included
No
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Tudor Vessel Sink Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.