KS154BXCP Single-Handle Bathroom Faucet with Push Pop-Up, Polished Chrome

  • Mfr # KS154BXCP
  • Zoro # G802836187
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
6.31
Length
4.5
Height
7.06
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS154BXCP
Zoro #
G802836187
UPC #
663370918940
Country of Origin
Taiwan, Province of China
Material
Brass
Color
Polished Chrome
Mounting Type
Deck Mount
Weight
5.62
Finish
Polished Chrome
Number of Handles
1
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 5-1/2" spout height, 3-1/8" spout clearance, 6-5/16" spout reach, Single cross handle for easy rotation, Includes matching finish pop-up drain
Includes
Faucet; Mounting Hardware; Push Pop-Up Drain
Valve Type
Ceramic Disc Cartridge

Dimensions

Width
6.31
Length
4.5
Height
7.06

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Nautical single-handle bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews